£16.99
Ex VAT
£20.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Women's 140gsm polyester (15%) and combed cotton (85%) pinpoint Oxford shirts.
Features and Benefits:
•Comfortable and versatile due to wrinkle free fabric, classic collar, tailored fit, lap fell side and sleeve seams and adjustable cuffs
•Inverted pleat at the back for further comfort and ease of movement
Typical Applications:
•Corporate office wear
Attribute | Value |
---|---|
Brand | Uneek |
Colour | White |
EAN | 5055682029141 |
ECLASS Code | 40010302 |
Gender | Women |
Material | Cotton Polyester |
MFR Part No. | UC703 |
Product Type | Blouse |
Size | 14 |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |