£13.49
Ex VAT
£16.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Full sleeve pin point Oxford weave shirts. Constructed from 15% polyester and 85% combed cotton (140gsm). Comes with two spare buttons.
Features and Benefits:
•Smart wrinkle free fabric allows ease of use
•Comfortable due to button down fused collar, adjustable cuffs, shirt tail bottom and inverted pleat at the back, for ease of movement
Notes:
•Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Uneek |
Collar Size | 16.5in. |
Colour | White |
EAN | 5055682028106 |
ECLASS Code | 40010302 |
Gender | Men |
Material | Cotton Polyester |
MFR Part No. | UC701 |
Product Type | Shirt |
Size | L |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |