£17.99
Ex VAT
£21.59
Inc VAT
22 Variations Available
Product Details
Product Specification
This classic design dress shirt is a staple of every professionals' wardrobe. Made for quality and easy maintenance, the crisp design maintains the professional appearance required in the office with none of the hassle.
Features and Benefits
• Easy to launder with no ironing required for convenience
• Handy breast pocket for storage
• Placket front maintains a crisp appearance
• For those with sloping shoulders, a box pleat back is a comfortable addition
• Poplin weave for crisp fabric
Attribute | Value |
---|---|
Brand | Double Two |
Collar Size | 15.5in. |
Colour | Glacier Blue |
EAN | 5026624927641 |
ECLASS Code | 40010302 |
Gender | Men |
Material | Cotton Polyester |
MFR Part No. | SL4500 |
Product Type | Shirt |
Series | Easy Care |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |