£14.49
Ex VAT
£17.39
Inc VAT
14 Variations Available
Product Details
Product Specification
65% cotton 35% polyester easy care fabric. Complete with two flap pockets, pen pocket and attached epaulettes. LS2741 - Long Sleeved Pilot Shirt
Attribute | Value |
---|---|
Brand | Double Two |
Collar Size | 15.5in. |
Colour | Blue |
ECLASS Code | 40010302 |
Gender | Men |
Material | Cotton Polyester |
MFR Part No. | HS2742 |
Product Type | Pilot Shirt |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |