SKU:
KUS9620370B
MPN:
KK361-LBL-10
£19.49
Ex VAT
£23.39
Inc VAT
10 Variations Available
Product Details
Product Specification
A comfortable yet hard wearing cotton rich long sleeve ladies Oxford Shirt that is suitable for a range of corporate environments. Highly functional features include easy iron properties, rounded hem, spare button, two button cuff and two darts to front and back.
Attribute | Value |
---|---|
Brand | Kustom Kit |
Colour | Light Blue |
EAN | 5036140480230 |
ECLASS Code | 40010302 |
Gender | Women |
Material | Cotton Polyester |
MFR Part No. | KK361 |
Product Type | Oxford Shirt |
Size | 10 |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |