SKU:
UNK9620702D
MPN:
702LBLR
£16.79
Ex VAT
£20.15
Inc VAT
17 Variations Available
Product Details
Product Specification
Men's short sleeve shirt with breast pocket and 2 spare buttons. Constructed from 15% polyester and 85% combed cotton.
Features and Benefits:
•Comfortable due to button down fused collar and adjustable cuffs
•Versatile and easy to wear due to wrinkle free fabric
Notes:
•Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Uneek |
Collar Size | 16.5in. |
Colour | Light Blue |
EAN | 5055682028304 |
ECLASS Code | 40010302 |
Gender | Men |
Material | Cotton Polyester |
MFR Part No. | UC702 |
Product Type | Shirt |
Size | L |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |