£9.99
Ex VAT
£11.99
Inc VAT
15 Variations Available
Product Details
Product Specification
Women's 140gsm polyester (15%) and combed cotton (85%) pinpoint Oxford shirts.
Features and Benefits:
•Comfortable and versatile due to wrinkle free fabric, button down collar, tailored fit and rounded hem
Typical Applications:
•Corporate office wear
Attribute | Value |
---|---|
Brand | Uneek |
Colour | White |
EAN | 5055682029738 |
ECLASS Code | 40010302 |
Gender | Women |
Material | Cotton Polyester |
MFR Part No. | UC704 |
Product Type | Blouse |
Size | 8 |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |