Uneek

Short Sleeved Shirt, Light Blue, Men's, 14.5" (S)

SKU:

UNK9620702A

MPN:

702LBSM

£10.99

Ex VAT

£13.19

Inc VAT

IN STOCK (2)

    Product Details

    Men's short sleeve shirt with breast pocket and 2 spare buttons. Constructed from 15% polyester and 85% combed cotton.


    Features and Benefits:
    •Comfortable due to button down fused collar and adjustable cuffs
    •Versatile and easy to wear due to wrinkle free fabric


    Notes:
    •Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Uneek

    Collar Size

    14.5in.

    Colour

    Light Blue

    EAN

    5055682028281

    ECLASS Code

    40010302

    Gender

    Men

    Material

    Cotton Polyester

    MFR Part No.

    UC702

    Product Type

    Shirt

    Size

    S

    Sleeve Type

    Short Sleeve

    UNSPSC Code

    53101600