£11.49
Ex VAT
£13.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Mens short sleeve shirt. Crisp, neat and smart; the UC702 oxford shirt oozes confidence. Available in both bold and subtle colours, it's wrinkle free properties makes it a timeless premium shirt 140 gsm 15% Polyester 85% Combed cotton Pinpoint oxford weave Wrinkle free fabric Short sleeve Button down fused collar Breast pocket Adjustable cuffs Shirt tail bottom Two spare buttons Double folded seams Hanger loop on reverse.
Attribute | Value |
---|---|
Brand | Uneek |
Collar Size | 15.5in. |
Colour | Black |
EAN | 5055682028151 |
ECLASS Code | 40010302 |
Gender | Men |
Material | Cotton Polyester |
MFR Part No. | UC702 |
Product Type | Shirt |
Size | M |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |