£13.49
Ex VAT
£16.19
Inc VAT
21 Variations Available
Product Details
Product Specification
65% cotton 35% polyester easy care fabric. Complete with two flap pockets, pen pocket and attached epaulettes.
Attribute | Value |
---|---|
Brand | Double Two |
Collar Size | 13.5in. |
Colour | Blue |
ECLASS Code | 40010302 |
Gender | Women |
Material | Cotton Polyester |
MFR Part No. | LS2035 |
Product Type | Shirt |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |