£13.49
Ex VAT
£16.19
Inc VAT
15 Variations Available
Product Details
Product Specification
Wrinkle-free Oxford shirts. 70% cotton 30% polyester. Left breast pocket. Button down collar. Double yoke and back pleats. Oxford Weave.
Attribute | Value |
---|---|
Brand | Double Two |
Colour | Pale Blue |
ECLASS Code | 40010302 |
Gender | Women |
Material | Cotton Polyester |
Product Type | Shirt |
Size | 18 |
Sleeve Type | Long Sleeve |
UNSPSC Code | 53101600 |