SKU:
MSC9628953M
MPN:
17149-311-18-W38.5
£83.49
Ex VAT
£100.19
Inc VAT
57 Variations Available
Product Details
Product Specification
Product Documents
These lightweight shorts are constructed using stretch material, allowing for unique freedom of movement and high wearer comfort.
Features and Benefits
• The water-repellent multi-functional material combines a low weight with a very high durability
• Support in all working positions, thanks to the waist band that has been formed following the body's anatomy
• Well-designed holster pockets, constructed from durable CORDURA®, can be easily zipped off when not in use, or if the trousers need to be washed
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Anthracite |
EAN | 5711074631193 |
Fabric Weight | 235g/m² |
Gender | Unisex |
Material | Elastane Nylon |
MFR Part No. | 17149-311-18W38.5 |
Series | Advanced |
Type | Work Shorts |
UNSPSC Code | 53101502 |
Waist Size | 38.5 |