£17.79
Ex VAT
£21.35
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Cargo shorts constructed from durable Polycotton. Triple stitched for durability. They have a part elastic waist band for additional comfort and fit. They have no less than 6 pockets.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Navy Blue |
EAN | 5036140458406 |
Fabric Weight | 245g/m² |
Gender | Unisex |
Material | Polycotton |
Type | Cargo Shorts |
UNSPSC Code | 53101502 |
Waist Size | 32 |