Tuffsafe

Cargo Shorts Navy 34"

SKU:

TFF9626507E

MPN:

9626507E

£17.79

Ex VAT

£21.35

Inc VAT

IN STOCK (50+)

    Product Details

    Cargo shorts constructed from durable Polycotton. Triple stitched for durability. They have a part elastic waist band for additional comfort and fit. They have no less than 6 pockets.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Colour

    Navy Blue

    EAN

    5036140458413

    Fabric Weight

    245g/m²

    Gender

    Unisex

    Material

    Polycotton

    Type

    Cargo Shorts

    UNSPSC Code

    53101502

    Waist Size

    34