SKU:
MSC9624650A
MPN:
22149-605-010-24W28.5
£95.49
Ex VAT
£114.59
Inc VAT
Product Details
Product Specification
Product Documents
The Mascot® CUSTOMIZED Shorts offer unparalleled comfort and durability. Crafted from ultra-light stretch material, they ensure a unique freedom of movement. Versatile for indoor or outdoor workwear, the shorts feature the Click Pocket System for customisable holster pockets. Ideal for those prioritising comfort and functionality, these shorts blend style with practicality, making them a versatile wardrobe essential.
Features and Benefits
• With two length options (24 or 29 cm), these shorts provide a personalised fit
• A water and dirt-repellent surface treatment maintains their quality in rugged environments
• Crafted from ultra-light stretch material for durability and unrestricted movement
• Water and dirt-repellent surface treatment ensures longevity and easy maintenance
• Made from 89% recycled polyamide for a sustainable solution
Typical Applications
• Industrial
• Warehousing
• Transport
• Agriculture
Standards
• OEKO-TEX® Standard 100
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Navy Blue |
EAN | 5715411030670 |
Fabric Weight | 180g/m² |
Gender | Men |
Material | Recycled Polyamide |
MFR Part No. | 22149-605-010 28.5W |
Series | CUSTOMIZED |
Type | Work Shorts |
UNSPSC Code | 53101502 |
Waist Size | 28.5 |