£44.99
Ex VAT
£53.99
Inc VAT
13 Variations Available
Product Details
Product Specification
Experience unmatched freedom with DX4 Holster Shorts, designed for those demanding optimum movement at work. Cleverly utilizing targeted 4X stretch fabric, these shorts ensure flexibility in every task. The high-rise back waistband with side elastication provides protection in all working positions, emphasizing both comfort and functionality. Triple stitching guarantees durability, making them a reliable choice for longevity. Part of Portwest's DX4 collection, these shorts blend contemporary design with technical features for seamless transitions between work and leisure. Versatile for various applications, they redefine workwear by prioritizing style and function in a dynamic lifestyle.
Features and Benefits
• 4-way stretch fabric ensures ease of movement and comfort
• Ripstop fabric guarantees durability and resistance to tearing
• 10 pockets, including zip-off holster pockets, offer ample storage
• Rule pocket and concealed mobile phone pocket for added functionality
• Stretch crotch gusset provides maximum flexibility and stress reduction
• Swing-away tool pockets and side elastic waist prioritize wearer comfort
• Featuring new colours and a registered European Community Design
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Black |
EAN | 5036108388516 |
Gender | Unisex |
Material | Titanmill Pro Stretch: 93% Polyester, 7% Elastane |
MFR Part No. | DX444BKR28 |
Series | DX4 |
Type | Pocket Shorts |
UNSPSC Code | 53101502 |
Waist Size | 28 |