£44.99
Ex VAT
£53.99
Inc VAT
13 Variations Available
Product Details
Product Specification
The DX4 Detachable Holster Pocket Shorts redefine workwear with a focus on comfort and flexibility. Crafted with dynamic 4X stretch fabric strategically placed for a maximum range of movement, these shorts are a top choice for professionals prioritizing agility. The high-rise back waistband with side elastication not only ensures a secure fit but also offers protection in diverse working positions. Triple stitching throughout guarantees maximum durability, making these shorts ideal for demanding work environments. Whether in construction, trades, or any field requiring dynamic motion, the DX4 Holster Shorts provide unparalleled comfort and functionality, setting a new standard for high-performance work attire.
Features and Benefits
• 4-way stretch fabric for unparalleled ease of movement
• Ripstop fabric ensures durability and resistance to tearing
• 10 pockets, including a rule pocket, for ample storage
• Zip-off holster pockets for added versatility
• Stretch crotch gusset provides maximum flexibility and reduces stress
• Concealed mobile phone pocket for convenient storage
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Metro Blue |
EAN | 5036108409792 |
Fabric Weight | 270gg/m² |
Gender | Unisex |
Material | Polyester/Elastan |
MFR Part No. | DX444MBR26 |
Type | Pocket Shorts |
UNSPSC Code | 53101502 |
Waist Size | S 26 |