noscriptHawk Deluxe EarthPro ® Combat Shorts, Sizes 28"-52" | Cromwell Tools

Orn

Hawk Deluxe EarthPro ® Combat Shorts, Sizes 28"-52"

13 Variations

Hawk Deluxe EarthPro ® combat shorts are a practical and multi-functional workwear solution, made with sustainability in mind. Their recycled poly-cotton construction features triple stitched seams for extra strength and a multitude of pockets for easy and convenient storage.

Features and Benefits
• Multi functional and hard wearing Construction
• Combat short design made with multiple pockets and extra strong pocket liners
• Two front and two rear pockets, spacious leg pockets including mobile pocket
• Slight elasticated waistband for increased wearer comfort
• Reflective trim for enhanced visibility and safety
• Heavy duty non-scratch fixing stud on waistband
• Triple stitched main seams for greater strength
• High quality brass YKK zip with lifetime guarantee

Notes
• Available sizes 28" - 52"
• Manufactured from 65% GRS recycled polyester / 35% cotton
• Weight - 245gsm / 7oz