Orn

HAWK DELUXE EARTHPRO SHORTS (GRS65% RECYC POLYESTER) 30 BLACK

SKU:

ORN9622000B

MPN:

2000R-30-BK

£21.79

Ex VAT

£26.15

Inc VAT

IN STOCK (2)

    Product Details

    Hawk Deluxe EarthPro ® combat shorts are a practical and multi-functional workwear solution, made with sustainability in mind. Their recycled poly-cotton construction features triple stitched seams for extra strength and a multitude of pockets for easy and convenient storage.


    Features and Benefits
    • Multi functional and hard wearing Construction
    • Combat short design made with multiple pockets and extra strong pocket liners
    • Two front and two rear pockets, spacious leg pockets including mobile pocket
    • Slight elasticated waistband for increased wearer comfort
    • Reflective trim for enhanced visibility and safety
    • Heavy duty non-scratch fixing stud on waistband
    • Triple stitched main seams for greater strength
    • High quality brass YKK zip with lifetime guarantee


    Notes
    • Available sizes 28" - 52"
    • Manufactured from 65% GRS recycled polyester / 35% cotton
    • Weight - 245gsm / 7oz


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Orn

    Colour

    Black

    Fabric Weight

    245g/m²

    Gender

    Men

    Material

    Polycotton

    MFR Part No.

    2000R

    Series

    EarthPro ®

    Type

    Combat Shorts

    UNSPSC Code

    53101502

    Waist Size

    30