£21.79
Ex VAT
£26.15
Inc VAT
9 Variations Available
Product Details
Product Specification
Navy blue cargo shorts with six pockets providing ample storage.
-Peached 100% Cotton twill 260gsm
-Zip fastening with button closure
-2 Hip pockets and 1 side mobile phone pocket
-1 Patch pockets on leg with button fastening
-2 Rear pockets
-Machine washable
Attribute | Value |
---|---|
Brand | Beeswift Click Original Workwear |
Colour | Navy Blue |
EAN | 5030566017254 |
Fabric Weight | 260g/m² |
Gender | Men |
Material | Cotton |
MFR Part No. | CLCPSN |
Type | Cargo Shorts |
UNSPSC Code | 53101502 |
Waist Size | 34 |