£12.79
Ex VAT
£15.35
Inc VAT
26 Variations Available
Product Details
Product Specification
245gsm polyester/cotton fabric, no pleats - flat front construction. Waistband with
concealed twin hook and bar fastening. Two side swing pockets, two rear patch pockets with velcro® sealed flaps. Two pleated cargo pockets with velcro sealed flap.
Colours: black, navy.
Attribute | Value |
---|---|
Brand | Benchmark Trousers |
Colour | Black |
Fabric Weight | 245g/m² |
Gender | Men |
Material | Cotton Polyester |
MFR Part No. | T32 |
Type | Cargo Shorts |
UNSPSC Code | 53101502 |
Waist Size | 40 |