noscriptuvex 9906013 PHEOS FACEGUARD REPLACEMENT VISOR 9906013 | Cromwell Tools

uvex

9906013 PHEOS FACEGUARD REPLACEMENT VISOR

SKU:

UVX9606155X

MPN:

9906013

£21.49

Ex VAT

£25.79

Inc VAT

IN STOCK (26)

    Product Details

    The uvex® pheos replacement face shield is a vital component of the uvex® pheos helmet system. Providing a hassle-free solution for worn-out visor replacements, this face shield offers effortless interchangeability, allowing professionals to maintain optimal visibility and protection.


    Features and Benefits
    • Polycarbonate visor with uvex supravision excellence coating
    • Anti-fog and scratch-resistant visor
    • Certified for areas of application 3 (liquids) and 9 (molten metal and hot solids)
    • Short chin guard for additional protection (UVX9606155W only)


    Typical Applications
    • UVX9606155V Pheos Faceguard


    Standards
    • EN 166 2C-1.2 W 1 B 9 KN CE
    • EN 170


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    uvex

    EAN

    4031101617336

    ECLASS Code

    40019120

    For Use With

    UVX9606155V Pheos Faceguard

    MFR Part No.

    9906013

    Product Type

    Visor

    Series

    Pheos

    UNSPSC Code

    46181811