noscriptuvex 9906014 PHEOS FACEGUARD REPLACEMENT VISOR WITH CHIN GUARD 9906014 | Cromwell Tools

uvex

9906014 PHEOS FACEGUARD REPLACEMENT VISOR WITH CHIN GUARD

SKU:

UVX9606155W

MPN:

9906014

£33.79

Ex VAT

£40.55

Inc VAT

IN STOCK (21)

    Product Details

    The uvex® pheos replacement face shield is a vital component of the uvex® pheos helmet system. Providing a hassle-free solution for worn-out visor replacements, this face shield offers effortless interchangeability, allowing professionals to maintain optimal visibility and protection.


    Features and Benefits
    • Polycarbonate visor with uvex supravision excellence coating
    • Anti-fog and scratch-resistant visor
    • Certified for areas of application 3 (liquids) and 9 (molten metal and hot solids)
    • Short chin guard for additional protection (UVX9606155W only)


    Typical Applications
    • UVX9606155V Pheos Faceguard


    Standards
    • EN 166 2C-1.2 W 1 B 9 KN CE
    • EN 170


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    uvex

    EAN

    4031101828411

    ECLASS Code

    40019120

    For Use With

    UVX9606155V Pheos Faceguard

    MFR Part No.

    9906014

    Product Type

    Visor & Chin Guard

    Series

    Pheos

    UNSPSC Code

    46181811