noscript07-112 VibraGuard Fully Coated Blue Gloves | Cromwell Tools

Ansell

07-112 VibraGuard Fully Coated Blue Gloves

3 Variations

The VibraGuard glove minimizes the risks and effects of harsh vibrations on the job. Ansell Vibration Gel Foam padding reduces transmitted vibration to the hand. The gloves have a nitrile coating which provides snag and abrasion resistance and are silicone-free and launderable. Ideal for those tasks involving vibrations at frequency levels greater than 300 Hz. Engineered to reduce the vibration absorbed by workers' palm and fingers. VibraGuard® gloves help protecting from Hand-Arm Vibration Syndrome (HAVS).

Features:
-Vibration attenuation EN10819
-TRM (Transmission Ratio Medium frequency range) = 0.90
-TRH (Transmission Ratio High frequency range) = 0.52

Applications:
-Handling materials with sharp or rough edges
-Handling metal sheets & panels
-Handling rough machined metal parts
-Metalworking & assembly operations

Industries:
-Automotive
-Metal fabrication