£36.49
Ex VAT
£43.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Featuring reinforced stitching that provides the ultimate dexterity and grip in wet/dry applications, high flex back-of-hand design that keeps hands safe from smash & impact hazards, SlipFit® cuff which adds comfort and a hi-vis colour scheme for increased visual awareness on the job.
Attribute | Value |
---|---|
Application | Impact Protection |
Brand | Hexarmor |
Coating | TP-X |
Colour | Black/Red/Yellow |
Cuff Style | SlipFit® |
EAN | 8157330131552 |
EN388 Abrasion | 4 |
EN388 Cut | 2 |
EN388 Puncture | 3 |
EN388 Tear | 4 |
MFR Part No. | 2021 |
Resistance Features | Impact-Resistant |
Series | Rig Lizard® |
Size | 3XL |
Standards Met | EN388: 2003 EN407 |
UNSPSC Code | 46181504 |