SKU:
TSL9610330E
MPN:
TSW330SM
£33.49
Ex VAT
£40.19
Inc VAT
4 Variations Available
Product Details
Product Specification
These puncture and cut protection gloves protect wearers from sharp household threats like stubborn wood splinters, glass and metal shards.
Features and Benefits
• Can be used as an insider glove to add puncture and cut resistance to the glove of your choice
• 200 grams of hypodermic needle resistance
• The ultra-thin construction offers wearers excellent dexterity
Typical Applications
• Recycling
• Waste management
• Glass and metal handling
• General workwear
• Cleaning and janitorial
Attribute | Value |
---|---|
Application | Industrial |
Brand | Turtleskin |
Coating | Uncoated |
Colour | Blue White |
Cuff Style | Knit Wrist |
EAN | 0602748001549 |
EN388 Abrasion | 4 |
EN388 Cut | 4 |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Material | TurtleSkin Protective Fabric® |
MFR Part No. | 330 CP |
Resistance Features | Abrasion-Resistant Cut-Resistant Puncture-Resistant |
Series | 330 CP Neon Insider |
Size | S |
Standards Met | EN388: 2003 |
UNSPSC Code | 46181504 |