SKU:
TSL9610330J
MPN:
TSW330LG
£33.49
Ex VAT
£40.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These puncture and cut protection gloves protect wearers from sharp household threats like stubborn wood splinters, glass and metal shards.
Features and Benefits
• Can be used as an insider glove to add puncture and cut resistance to the glove of your choice
• 200 grams of hypodermic needle resistance
• The ultra-thin construction offers wearers excellent dexterity
Typical Applications
• Recycling
• Waste management
• Glass and metal handling
• General workwear
• Cleaning and janitorial
Attribute | Value |
---|---|
Application | Industrial |
Brand | Turtleskin |
Coating | Uncoated |
Colour | Blue White |
Cuff Style | Knit Wrist |
EAN | 0602748001563 |
EN388 Abrasion | 4 |
EN388 Cut | 4 |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Material | TurtleSkin Protective Fabric® |
MFR Part No. | 330 CP |
Resistance Features | Abrasion-Resistant Cut-Resistant Puncture-Resistant |
Series | 330 CP Neon Insider |
Size | L |
Standards Met | EN388: 2003 |
UNSPSC Code | 46181504 |