SKU:
GLB9613920J
MPN:
SHO377IP5
£23.99
Ex VAT
£28.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These durable and extremely robust gloves feature Thermo Plastic Rubber (TPR) on the back of the hands and fingers to bolster and protect against crushing and impact.
Fully coated with nitrile, the gloves allow for excellent grip in wet and greasy working environments.
Features and Benefits
• Protects the hand from contact and submersion in oils, grease, and hydrocarbons
• TPR impact protection allows for hand flexibility and prevents hand fatigue
• Reinforced knit cuff for a secure fit, preventing dirt and debris from getting into the glove
Typical Applications
• Airports
• Construction
• Mining
• Offshore
• Oil & gas
• Ports
Standards
• CE Category II
• EN 388:2016 4.1.2.1.X.
Warnings
• Does not protect against thermal, electrical, and chemical hazards
• Do not use if at risk from machine entanglement
Notes
• Clean using a damp cloth
Attribute | Value |
---|---|
Brand | Showa |
Coating | Nitrile |
Colour | Black Blue Green |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton Polyester |
MFR Part No. | SHO377IP5 |
Series | 377-IP |
Size | 10 |
UNSPSC Code | 46181504 |