£46.79
Ex VAT
£56.15
Inc VAT
7 Variations Available
Product Details
Product Specification
Mechanic's+ glove designed with synthetic leather material on the palm and knuckle which provides reliable grip in dry or light oil situations while increasing abrasion and cut resistance. its Interior seams add further durability and longevity while the hook and loop closure on the wrist secures the fit and maximizes comfort.
Attribute | Value |
---|---|
Application | Impact Protection Mechanics |
Brand | Hexarmor |
Coating | Leather |
Colour | Blue/Black |
Cuff Style | Hook & Loop |
EAN | 8157330100008 |
EN388 Abrasion | 4 |
EN388 Cut | X |
EN388 Puncture | 2 |
EN388 Tear | 2 |
Material | SuperFabric® |
MFR Part No. | 4018 |
Resistance Features | Abrasion-Resistant Impact-Resistant |
Series | Chrome Series® |
Size | 3XL |
Standards Met | EN388: 2016 |
UNSPSC Code | 46181504 |