SKU:
TSL9610430G
MPN:
TSW430MD
£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
These puncture and cut protection gloves protect wearers from sharp household threats like stubborn glass shards, sharp metals and needlesticks.
Features and Benefits:
•400 grams of hypodermic needle resistance
•Gloves can be machine washed, improving their lifespan
Typical Applications:
•Recycling
•Waste management
•Glass and metal handling
•General workwear
•Timber handling
Attribute | Value |
---|---|
Application | Industrial |
Brand | Turtleskin |
Coating | Uncoated |
Colour | Blue White |
Cuff Style | Knit Wrist |
EAN | 0602748001716 |
EN388 Abrasion | 4 |
EN388 Cut | 5 |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Material | TurtleSkin Protective Fabric® |
MFR Part No. | 430 |
Resistance Features | Abrasion-Resistant Cut-Resistant Puncture-Resistant |
Series | 430 CP Neon Insider |
Size | M |
Standards Met | EN388: 2003 |
UNSPSC Code | 46181504 |