SKU:
TST9618450L
MPN:
49-6220
£43.79
Ex VAT
£52.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Highly engineered textile composite provides protection against both large and small puncture threats, including needles and syringes.
Features and Benefits:
•Unique material provides excellent cut, abrasion and tear protection
Notes:
•ASTM F1342-05: 86 Newton's of puncture resistance
•ASTM F1342-05: (modified) 4.1 Newton's
Attribute | Value |
---|---|
Application | Mechanics |
Brand | Tilsatec |
Coating | Leather |
Colour | Black Yellow |
Cuff Style | Safety |
EN388 Abrasion | 4 |
EN388 Cut | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Material | RhinoYarn® |
MFR Part No. | 49-6220 |
Resistance Features | Abrasion-Resistant Cut-Resistant Puncture-Resistant |
Series | 49-6220 Rhinoguard |
Size | 11 |
Standards Met | EN388: 2016 |
UNSPSC Code | 46181504 |