SKU:
IMP9611101E
MPN:
50100120020
£19.99
Ex VAT
£23.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Designed to be worn under work gloves, these fingerless gloves deliver excellent comfort and natural movement. The Visco-Elastic Polymer (VEP) palm padding absorbs and dissipates impact, shock and higher levels of vibration to help prevent lasting effects and repetitive strain injury from machinery.
Features and Benefits
• Four-way stretch polycotton liner enables flexible movement
• Fingerless style maintains mobility and tactility
• Available in a wide range of sizes to suit everyone
Typical Applications
• Construction
• Assembly
• Manufacturing
• Maintenance
• Warehousing
Standards
• CE Category II
• EN 388:2003 3.2.3.1.
• Made in compliance with ISO 9001:2016
Attribute | Value |
---|---|
Brand | Impacto Protective Products Inc |
Coating | Uncoated |
Colour | Blue |
EAN | 6281670522076 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton Polyester |
MFR Part No. | 501-00 |
Series | 501-00 |
Size | S |
UNSPSC Code | 46181504 |