SKU:
IMP9611122K
MPN:
50210110030
£40.79
Ex VAT
£48.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Fingerless nylon lycra glove with split leather palm and VEP (visco-elastic polymer) padding in the palm and between the thumb and index finger.
Typical uses: pneumatic and electric hand tools. Vibration protection.
Standards Met
BS EN 388:2003
BS EN 420:2003 + A1:2009
CE Certified
ISO 9001:2008
Attribute | Value |
---|---|
Application | Impact Protection |
Brand | Impacto Protective Products Inc |
Coating | Leather |
Colour | Black |
EAN | 6281670673006 |
EN388 Abrasion | 1 |
EN388 Cut | 2 |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Material | Nylon |
MFR Part No. | 502-10M |
Resistance Features | Impact-Resistant Vibration-Resistant |
Series | 502-10 |
Size | 8 |
Standards Met | EN388: 2003 EN 420:2003 + A1:2009 ISO 9001:2008 |
UNSPSC Code | 46181504 |