SKU:
IMP9611127C
MPN:
50220110030
£33.49
Ex VAT
£40.19
Inc VAT
2 Variations Available
Product Details
Product Specification
IMPACTO Fingerless leather glove with stretchy nylon back. Soft grain leather palm cover. Impact and shock absorbing VEP padding in the palm and between the thumb and index finger.
Attribute | Value |
---|---|
Application | Impact Protection |
Brand | Impacto Protective Products Inc |
Coating | Leather |
Colour | Blue Yellow |
EAN | 6281670713078 |
EN388 Abrasion | 1 |
EN388 Cut | 2 |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Material | Nylon |
MFR Part No. | 502-20 |
Resistance Features | Impact-Resistant Shock Absorption |
Series | 502-20 |
Size | M |
UNSPSC Code | 46181504 |