SKU:
TSL9610530J
MPN:
TSW530LG
£60.49
Ex VAT
£72.59
Inc VAT
4 Variations Available
Product Details
Product Specification
These puncture and cut protection gloves protect the user from many high-risk threats that lead to serious injuries.
Features and Benefits
• 700 grams of hypodermic needle resistance
• Gloves can be machine washed, improving their lifespan
• Ensure reliable puncture resistance to needles and fine metal, glass and wire
Typical Applications
• Recycling
• Waste management
• Glass and metal handling
• General workwear
• Cleaning and janitorial work
Attribute | Value |
---|---|
Application | Industrial |
Brand | Turtleskin |
Coating | Uncoated |
Colour | Blue White |
Cuff Style | Knit Wrist |
EN388 Abrasion | 4 |
EN388 Cut | 5 |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Material | TurtleSkin Protective Fabric® |
MFR Part No. | 530 |
Resistance Features | Abrasion-Resistant Cut-Resistant Puncture-Resistant |
Series | 530 CP Neon Insider |
Size | L |
Standards Met | EN388: 2003 |
UNSPSC Code | 46181504 |