SKU:
IMP9611352F
MPN:
71420120030
£62.49
Ex VAT
£74.99
Inc VAT
4 Variations Available
Product Details
Product Specification
IMPACTO Fingerless glove with wrist restrainer. Glove made of 4-way stretch breathable polycotton fabric. Viscolas padding in the palm and thumb web area. Detachable grain leather wrist support.
Provides protection from impact and shock
Fingerless style offers optimum dexterity
Wrist support minimizes extension and over flexion of the wrist to prevent RSI such as Carpal Tunnel Syndrome and Tendonitis
Used with hand or electric tools during repetitive applications
Recommended to be worn inside specialty glove for maximum durability
Attribute | Value |
---|---|
Application | Impact Protection |
Brand | Impacto Protective Products Inc |
Coating | Leather |
Colour | Blue Yellow |
EAN | 6281671283082 |
EN388 Abrasion | 3 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Material | Polycotton |
MFR Part No. | 714-20M |
Resistance Features | Impact-Resistant |
Series | 714-20 |
Size | M |
Standards Met | EN388: 2003 |
UNSPSC Code | 46181504 |