£30.99
Ex VAT
£37.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Choose TEGERA® 7770 Dynamic Strength for unparalleled impact reduction and versatile hand protection. This glove is designed for professionals valuing safety and flexibility. Crafted from 0.7-0.9mm full-grain goatskin and spandex, it offers the perfect blend of durability and flexibility.
Features and Benefits
• Good fit for enduring comfort
• Durable construction for lasting resilience
• Excellent grip for secure handling
• Reinforced index finger for targeted protection
• Pre-curved fingers for enhanced flexibility
• Reinforced palm for added durability
• Impact-reducing design ensures comprehensive protection
Typical Applications
• Construction
• Maintenance and Repair Work
• All-Round Work
• Manufacturing
• Automotive Industry
• Warehousing and Logistics
• General Labor
• Landscaping
• Machinery Operation
• Metalworking activities
Standards
• PPE CAT II
• EN 388:2016 2.1.1.1.X.P
Attribute | Value |
---|---|
Application | Impact Protection |
Brand | Ejendals |
Colour | Black/White |
Cuff Style | Hook & Loop |
EN388 Abrasion | 2 |
EN388 Cut | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Impact Protection | P |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Material | Leather |
MFR Part No. | 7770-9 |
Series | TEGERA® |
Size | 9 |
UNSPSC Code | 46181504 |