SKU:
EJE9616401L
MPN:
9182-10
£68.49
Ex VAT
£82.19
Inc VAT
3 Variations Available
Product Details
Product Specification
People who work with handheld vibrating tools and machines can be at risk of incurring vibration injuries. These injuries develop gradually and may be incurable, meaning discomfort and even time away from work. The Ejendals Tegera 9180 Anti-Vibration Work Gloves are durable chrome-free synthetic leather work gloves which feature special vibration-absorbing Vibrothan fibre. With a reinforced design, the Ejendals Tegera 9180 provide a high level of protection and are suitable for medium to heavy work.
The Ejendals Tegera 9180 Gloves are supplied in a black/grey/yellow design. They feature a secure Velcro fastening at the wrist, providing a greater level of fit and comfort.
Attribute | Value |
---|---|
Application | Impact Protection |
Brand | Ejendals |
Coating | Leather |
Colour | Black Yellow |
Cuff Style | Hook & Loop |
EAN | 7392626055933 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Material | Leather |
MFR Part No. | 9182 |
Resistance Features | Vibration-Resistant |
Series | 9182 Tegera Pro |
Size | 10 |
Standards Met | EN388: 2016 EN420: 2003+A1:2009 |
UNSPSC Code | 46181504 |