SKU:
ANS9616862N
MPN:
97120110
£17.49
Ex VAT
£20.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The ActivArmr® 97-120 gloves address workers' top frustrations in rugged environments - by delivering the best of both safety and comfort. Outstanding mud-oil grip plus cut and impact resistance protects hands in extreme conditions, reducing fatigue and increasing productivity. Specialized oil impermeable technology keeps hands clean and dry - for all-day comfort that helps get the job done.
Applications:
-Handling jagged metal
-Assembly and disassembly of large pipe
-Drilling assembly and completion
-Equipment maintenance
-General pumping work
-Handling iron i.e. rigging work
-Handling of tools
-Heavy machine operation
-Opening furnaces draining pumps valves or lines and crackers BTX process
-Running tools into the wellbore
-Unloading and stacking pipe
-Valve - line maintenance and repair
Industries:
-Chemical
-Oil and gas
EN388 4242
EN407 X1XXXX
Category III
Reach compliant
Attribute | Value |
---|---|
Application | Impact Protection |
Brand | Ansell |
Coating | Nitrile PVC |
Colour | Orange |
Cuff Style | Knit Wrist |
EN388 Abrasion | 4 |
EN388 Cut | 2 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Impact Protection | P |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Material | Kevlar® |
MFR Part No. | 97-120 |
Resistance Features | Chemical-Resistant Impact-Resistant Oil-Resistant |
Series | 97-120 Activarmr |
Size | 11 |
Standards Met | EN388: 2003 EN388: 2016 EN407: 2004 EN407 X1XXXX |
UNSPSC Code | 46181504 |