noscriptAnti-Impact Palm-side Coated Black/Yellow Fingerless Gloves | Cromwell Tools

Impacto Protective Products Inc

Anti-Impact Palm-side Coated Black/Yellow Fingerless Gloves

3 Variations

Fingerless nylon lycra glove with leather and 1/8" VEP (visco-elastic polymer) adding on the palm, edge and back of hand. Typically used when undertaking trim and moulding installation, the gloves offer impact protection. Available in a range of sizes.

Features and Benefits
• Made of nylon fabric to ensure optimum breathability and comfort
• Contoured VEP 1/8in. padding in the palm, edge and back of the hand provides excellent protection from impact and shock
• Fingerless style leaves fingers open for tactile feedback and mobility
• Grain leather cover offers abrasion protection
• Side padding protects from impact during automotive applications such as installing trim, moulding, windshield trim, headliners, urethane seal, door panel installation

Typical Applications
• Suited for work on industrial sites and punishing environments

Standards
• CAT II
• EN 388:2003 2.2.4.3