Polyco

Armor Guard™ The Bear Glove

4 Variations

The Armor Guard™ impact-resistant glove caters to those who require top-tier performance and protection. Boasting touch-sensitive fingertips for precision with screen devices, recycled PET liners for sustainability, and the highest abrasion score, it's ideal for diverse applications in challenging workspaces.

Features and Benefits
• Tactile fingertips enable seamless use of touchscreen devices and machinery
• Recycled PET liner reduces reliance on virgin materials, promoting environmental responsibility
• Highest abrasion score ensures exceptionally long usage for extended tasks
• Specifically developed nitrile compound provides ultimate durability for diverse applications
• Excellent grip in wet, dry, and oily conditions ensures safe and secure handling
• The internal soft cotton layer delivers extra comfort and warmth during use
• Hook and loop cuff keeps the gloves securely in place for uninterrupted performance
• Innovative technology provides complete waterproofing without compromising dexterity or breathability
• Soft silicone-based rubber layer disperses impact energy, ensuring flexibility and top-notch protection
• EN388:2016 level E cut resistance guarantees robust protection against various cut hazards

Typical Applications
• Construction
• Engineering
• Manufacturing
• Oil and gas working
• Utility maintenance

Standards
• PPE CAT II
• EN388:2016 4.X.4.2.E.P
• EN407: 2004
• EN511:2006 X.1.1.