SKU:
IMP9614004D
MPN:
BG40850
£43.49
Ex VAT
£52.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Anti-Vibration mechanics palm-side coated black/blue air gloves. Helps prevent Hand-Arm Vibration Syndrome (HAVS) and white finger disease.
• Synthetic ultra suede leather provides excellent wear and flexibility
• Mesh back allows ventilation
• Excellent dexterity and comfort
• Adjustable wrist tab with hook and loop closure
Standards
• EN 388:2016 1.2.2.1.
• EN ISO 10819 CAT II
Attribute | Value |
---|---|
Application | Mechanics |
Brand | Impacto Protective Products Inc |
Coating | Mesh |
Colour | Black Blue |
Cuff Style | Hook & Loop |
EAN | 6281672225012 |
EN388 Abrasion | 1 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Material | Leather |
MFR Part No. | BG408XL |
Resistance Features | Vibration-Resistant |
Series | BG408 |
Size | XL |
Standards Met | EN388:2016 1221 EN ISO 10819 |
UNSPSC Code | 46181504 |