Ejendals

CAT II Tegera® Impact Reducing Hi-Viz Gloves

5 Variations

Lined with TRF® technology fleece and fortified with full-grain goatskin palm liner, the Tegera® impact reducing safety glove protects the hands against harsh environments, where oils and grease are common. Delivering level D cut performance, these gloves are ideal for general tasks where sharps are a potential hazard.

Features and Benefits
• High visibility colouring for improved personal safety
• Reinforced index fingers for added protection
• Pre-curved finger design for reduced hand fatigue
• Waterproof to protect the hands from contact with moisture or damp

Typical Applications
• Oil and gas industries
• Petrochemical work
• Machine operation
• Construction

Standards
• EN420:2003 + A1:2009
• EN388:2016 3.X.4.2.D.P.
• EN511:2006 1.2.1

Notes
• Grip pattern Structured
• Fastening: Hook-and-loop