Polyco

Composite and Arc Flash Rated Latex Electricians Glove Class 0, Sizes 8-12

5 Variations

Latex Electricians Gauntlet with great comfort and dexterity. Bi-Colour for easy inspection & arc flash rated for extra peace of mind whilst their anatomical shape and unique rubber compound allows for excellent flexibility and comfort.

Features and Benefits
• 3 in 1 insulation dielectric, mechanical and arc flash protection
• Anatomically shaped for greater user comfort
• Unique rubber compound formulation for extreme flexibility
• Class 0 rating maximum AC voltage up to 1000V
• Bi-Colour internal black/external red to make visual inspection easier

• 41cm gauntlet design for extended forearm protection

Standards
• EN60903
• ASTM F2675,
• IEC 61482-1-2 (class 0)

Typical Applications
• Automotive
• Construction
• Utility

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1