Cestus

CSL17 Cestus Tow, Mechanic'S Gloves, Black/Blue/Red, Cotton Liner, Rubber Coating, EN388: 2003, 2, 1, 4, 2, Size 8

SKU:

GLB9616187E

MPN:

CSL172

£22.99

Ex VAT

£27.59

Inc VAT

IN STOCK (50+)

    Product Details

    Mechanical hazard gloves constructed with reinforced oil-resistant grips on the palms.


    Features and Benefits:
    •Flexible thermoplastic rubber shields provide full back of the hand protection
    •Textured palms and double Kevlar® stitching boosts durability and longevity to the palm
    •Reinforced thumb crotch enhances grip control and extends glove life
    •Adjustable short cuff enhances wearer comfort


    Typical Applications:
    •Construction
    •Demolition
    •Extraction
    •Fracking
    •Maintenance
    •Mining
    •Refining
    •Mechanics
    •Iron workers


    Product Specification
    Attribute
    Value

    Brand

    Cestus

    Coating

    Rubber

    Colour

    Black Blue Red

    EN388

    EN388: 2003

    EN388 Abrasion

    2

    EN388 Puncture

    2

    EN388 Tear

    4

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Cotton

    MFR Part No.

    CSL17

    Series

    CSL17 Cestus Tow

    Size

    8

    UNSPSC Code

    46181504