£14.49
Ex VAT
£17.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The IMPACTO® hammer glove is designed to safeguard against impact injuries during hammering tasks. Perfect for carpenters and construction workers, this ergonomic glove is engineered to reduce hand fatigue and protect the thumb and thumb web areas.
Features and Benefits
• Enlarged encapsulated air padding shields the thumb web area and index finger, providing unmatched impact protection
• Dual-Sided Protection sees padding on both left and right hands for comprehensive defence for all users
• The elastic knit liner acts as a seamless second skin, offering optimal tactile feedback and enhancing overall comfort
• The polyurethane-resistant textured coating on the palm not only provides excellent gripping but also improves sensitivity and dexterity
Typical Applications
• Pounding nails, working with chisels and other similar applications
Attribute | Value |
---|---|
Application | Impact Protection |
Brand | Impacto Protective Products Inc |
Coating | Polyurethane |
Colour | Black |
Cuff Style | Knit Wrist |
MFR Part No. | DP470030 |
Size | M |
UNSPSC Code | 46181504 |