SKU:
UVX9614223E
MPN:
6066210
£18.49
Ex VAT
£22.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The innovative Helix® 3000 13-gaugeHPPE/Fiberglass blend glove features a back-of-hand IR-X® Exoskeleton™ impact protection system, a knit wrist to help prevent dirt and debris from entering the glove, and a flexible sandy nitrile palm coating - giving you superior grip and abrasion resistance on the job.
Tightly knit with strong yet extremely dexterous fibres that offer industry-leading cut protection and abrasion resistance the Helix® 3000 is seamless series that answers the call of duty for most jobs.
Features and Benefits
• 13G HPPE/Fiberglass blend shell for added protection
• Back-of-hand IR-X Impact Exoskeleton with high-flex design
• Flexible sandy nitrile palm coating provides superior grip and abrasion resistance
• Knit wrist helps prevent dirt and debris from entering the glove
• Black palm coating hides dirt and soil
• Seamless construction for enhanced dexterity, comfort and breathability
• Reinforced thumb crotch area for increased durability
Standards
• EN388:2016 4X42DP
Typical Applications
• Construction
• Industrial
• Engineering
• Automotive
Notes
• Launderable
Attribute | Value |
---|---|
Application | Impact Protection |
Brand | Hexarmor |
Coating | Sandy Nitrile |
Colour | Black Green |
Cuff Style | Knit Wrist |
EN388 Abrasion | 4 |
EN388 Cut | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Impact Protection | P |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Material | Glass Fibre HPPE |
MFR Part No. | 6066210 |
Resistance Features | Cut-Resistant Impact-Resistant |
Series | Helix 3000 |
Size | 10 |
Standards Met | EN388: 2016 |
UNSPSC Code | 46181504 |