SKU:
ANS9618066A
MPN:
065-07
£15.99
Ex VAT
£19.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Hi-vis medium duty impact gloves with strong breathable knit shell and sandy palm for a comfortable and protect wear.
Features and Benefits
• Breathable knit shell and cut resistant protection designed for prolonged wear and comfort
• Coated TPR impact protection full length of fingers and on top of hand for complete protection
• Half-dipped nitrile coating on palm with sandy finish enhancing grip
• High visibility design for increased awareness and safety
• Excellent dexterity - touchscreen compatible index middle and thumb tips
• Enhanced grip on wet and dry surfaces suitable for a range of industries
Typical Applications
• Oil and gas
• Construction
• Aerospace
• Chemical
• Automotive
• Food Processing
• Manufacturing
• Mining
Standards
• EN388:2016 4X43DP
Attribute | Value |
---|---|
Application | Impact Protection |
Brand | Ansell |
Coating | Nitrile |
Colour | Grey Hi-Vis Yellow Red |
Cuff Style | Knit Wrist |
EAN | 0076490432560 |
EN388 Abrasion | 4 |
EN388 Cut | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Impact Protection | P |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Material | HPPE |
MFR Part No. | R065/7 |
Resistance Features | Impact-Resistant |
Series | R065 |
Size | 7 |
Standards Met | EN 420:2003 + A1:2009 |
UNSPSC Code | 46181504 |