noscriptR259B Heavy Duty Impact Resistant Glove, Hi Viz | Cromwell Tools

Ansell

R259B Heavy Duty Impact Resistant Glove, Hi Viz

6 Variations

Heavy duty impact and cut resistant gloves. Designed to keep hands warm, safe and dry in the harshest environments.

Features and Benefits
• Top hand coating for waterproof resistant keeping hands dry and protected
• Extended neoprene secure wrist closure with TPR pull tab for easy use
• Strong Kevlar stitched palm for durability
• Reflective highly visible cuff piping for increased safety and attention
• Designed to protect from impact with TPR from top of hand and full length of fingers
• Resilient synthetic leather palm for enhanced grip
• Additional palm layer for increased cut resistance and comfort
• Waterproof barrier to keep hands dry in harshest of environments
• Excellent construction delivers a durable bond between layers to eliminate glove separation when doffing

Typical Applications
• Oil and gas
• Manufacturing
• EN 420:2003 + A1:2009; category II

Notes
• Handwash: cold water only