£12.79
Ex VAT
£15.35
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The RINGERS® R840 is a light-duty knit glove designed for the warehouse and logistics industry. It features a nitrile-coated palm for enhanced grip and durability. The unique RINGERS Signature TPR (Thermoplastic Rubber) technology reduces the force of impact, with a low-profile Level 1 TPR covering the knuckles, thumb, and full length of fingers. The glove includes a PU Thumb Crotch Reinforcement for added durability in high-abrasion areas, extending its lifespan. With improved FORTIX™ Technology, the R840 offers up to 20% more abrasion resistance for longer-lasting wear. Combining the comfort and performance of the HyFlex 11-840 glove with Ringers Level 1 impact TPR protection, the R840 is a comfortable and effective solution for light-duty tasks in the warehouse and logistics sector.
Features and Benefits
• RINGERS Signature TPR (Thermoplastic Rubber) Unique blend of impact technology reduces the force of impact. Low profile Level 1 TPR covers the knuckles, thumb and full length of fingers
• Dipped nitrile palm coating offering 2x more grip vs. previous technology
• PU Thumb Crotch Reinforcement (TCR) provides additional durability in a high abrasion area extending the lifespan of the glove
• Improved FORTIX™ Technology delivers up to 20% more abrasion resistance for longer-lasting wear
• ERGOFORM™ Ergonomic gloves reduce stress on hands ensuring a fit shaped to natural hand contours that maximizes the range of motion which improves performance
• Ansell ZONZ™ Comfort Fit Technology optimizes the knitting in selected zones of the 15-gauge nylon and spandex blend liner improving support, breathability, and range of movement resulting in optimal comfort
Typical Applications
• General handling
• Packaging
• Picking parts and accessories
• Driving fork lifts and vehicles
• Assembly of small parts
Attribute | Value |
---|---|
Application | General Purpose Impact Protection Industrial |
Brand | Ansell |
Coating | Nitrile |
Colour | Black/Yellow |
Cuff Style | Knit Wrist |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Impact Protection | P |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Material | Nylon |
MFR Part No. | R840 |
Series | Ringers |
Size | 10 |
Standards Met | CE Certified EN388: 2016 EN407 |
UNSPSC Code | 46181504 |